Shop All Sorbents
Spill Magic
Sorbents, 0 gal, Universal, Blue
Mfr # 97504
Zoro # G6881198
original price:
$57.89
5% off
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Amorphous Alumina Silicate
- Volume Absorbed per Pkg. 0 gal
- Color Blue
- Weight 1.5 lb
- Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spill Magic
- MFR # 97504
- Zoro # G6881198
- UPC # 714958975043
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 3 1/4 in |
Height | 8 1/2 in |
Container Size | 1.5 lb |
Container Height | 8 1/2 in |
Container Depth | 3 1/8 in |
Container Length | 3 1/4 in |
Depth | 3 1/4 in |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Shaker Bottle, Composition Detail Amorphous Alumina Silicate, Container Type and Capacity 1.5 lb Shaker Bottle, Weight 1.5 lb, Volume Absorbed per Pkg. 0 gal, Specialized Applications Food, Industrial, Deodorizing Yes, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 3.25 gal 13 QT Standard Deskside Wastebaskets, Gray, Plastic (RCP2955GYCT)
- KRAFT TOOL Handle Adapter, Aluminum, 1-1/4 in. L (CC297)
- SPRAY NINE CLEANR SPRAY-NINE 22OZ (26825)
- WYK Sorbents, Universal, 20 PK (640)
- SPILL MAGIC Sorbents, Universal, White (97115)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (SM103)
- SPILL MAGIC Sorbents, 4 gal, Universal, White (97115)
- SPILL MAGIC Sorbents, Universal, White (SM103)
- SPILL MAGIC Sorbents, 1 gal, Universal, White (SM202DB)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (97125)
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- Spill Magic Sorbents