Shop All Spill Containment Accessories
Spill Magic
Removable Broom Head, Silver, 1" L
Mfr # 207TP
Zoro # G6617453
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 1 in
- Height 1 in
- For Use With Spill Kits
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Magic
- MFR # 207TP
- Zoro # G6617453
- UPC # 714958481780
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Width | 1 in |
Height | 1 in |
Length | 48 in |
Details
Material | Metal |
For Use With | Spill Kits |
Color | Silver |
Item | Telescopic Broom Handle |
Number of Drums | 0 |
Description
Telescopic Broom Handle, Color Silver, For Use With Spill Kits, Height 1 in, Length 48 in, Material Metal, Width 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-155)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (65500)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 7, PR (11-926)
- EDWARDS SIGNALING Strobe Ceiling Mount, White, L 8-5/16 In (EGC-VMH)
- SPILL MAGIC Absorbent Acid, White, 5" L (SM202DBAN)
- SPILL MAGIC Absorbent Pad, Clear, 5" L, PK30 (250P30)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKIT)
- SPILL MAGIC Disinfecting Absorbent, White, 5" L (SMD209)
- SPILL MAGIC Portable Dustpan, Black, 12-1/4" L (206DP)
- SPILL MAGIC Blood Spill Clean Up Kit, Brown, 4" L (SM-BIOHAZARD)
- 3B PUTTY Drum Putty, Seal Fuel Tanks (9029A)
- Spill Magic Spill Containment Accessories