Shop All Spill Containment Accessories
Spill Magic
Removable Broom Handle, Brown, 1" L
Mfr # 203BH
Zoro # G6608983
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- For Use With Spill Kits
- Color Blue
- Height 1 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Magic
- MFR # 203BH
- Zoro # G6608983
- UPC # 714958781064
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Length | 48 in |
Height | 1 in |
Width | 1 in |
Details
For Use With | Spill Kits |
Item | Removable Broom Handle |
Color | Blue |
Material | Metal |
Number of Drums | 0 |
Description
Removable Broom Handle, Color Blue, For Use With Spill Kits, Height 1 in, Length 48 in, Material Metal, Width 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, M (240CM)
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26 (471T26)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-3X (97001-33-2-LBK-3X)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W645)
- SPILL MAGIC Portable Dustpan, Black, 12-1/4" L (206DP)
- SPILL MAGIC Disinfecting Absorbent, White, 5" L (SMD209)
- SPILL MAGIC Absorbent Acid, White, 5" L (SM202DBAN)
- SPILL MAGIC Wire Rack, Black, 9-1/2" L (201WR)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- SPILL MAGIC Absorbent Powder, Brown, 15-7/8" L (SM103AN)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- Spill Magic Spill Control Supplies