Shop All Spill Containment Accessories
Spill Magic
Flexible Safety Cone, Yellow, 3" L
Mfr # 220SC
Zoro # G6618381
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 in
- Number of Drums 0
- Length 22 1/4 in
- For Use With Spill Absorbent
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Magic
- MFR # 220SC
- Zoro # G6618381
- UPC # 714958298548
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Depth | 3 in |
Length | 22 1/4 in |
Width | 3 in |
Height | 22 1/4 in |
Description
Safety Cone, Number of Printed Sides 3, Printed Language English, French, Spanish, Sign Header Caution, Sign Legend Caution Wet Floor, Mirror Print No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNICKERS WORKWEAR D30 Lite Kneepad Insert for work pants (U9112 1400 000)
- RINGERS GLOVES Extrication Glove, Arnortex, 3XL, Hi-Vis, Pr (327-13)
- GENUINE GRIP Men Jogger Shoe, Steel Toe, Blk, 6.5M, PR (1011-6.5M)
- BRADY Lockout Padlock, Nylon, Wht, 6 Keys, PK6 (NYL-WHT-38ST-KA6PK)
- SPILL MAGIC Absorbent Powder, White, 5" L (SM102B)
- SPILL MAGIC Removable Broom Handle, Brown, 1" L (203BH)
- SPILL MAGIC Disinfecting Absorbent, White, 5" L (SMD209)
- SPILL MAGIC Absorbent Powder, Brown, 15-7/8" L (SM103AN)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- SPILL MAGIC Removable Broom Head, Blue, 3" L (204BR)
- ZORO SELECT Plug Set, Temp Patch Sheet Metal, PK5 (12395-4.1)
- Spill Magic Spill Control Supplies