Shop All Spill Containment Accessories
Spill Magic
Disinfecting Absorbent, White, 5" L
Mfr # SMD209
Zoro # G6632068
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fluids Absorbed Universal
- Number of Drums 0
- For Use With Spill Kits
- Height 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Magic
- MFR # SMD209
- Zoro # G6632068
- UPC # 714958202071
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 8 1/4 in |
Width | 5 in |
Length | 5 in |
Container Length | 10 in |
Container Height | 8 1/4 in |
Container Depth | 10 in |
Container Size | 2 lb |
Description
Absorbent Powder, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Bottle, Composition Detail Amorphous Alumina Silicate, Container Type and Capacity 2 lb Bottle, Weight 2 lb, Specialized Applications Hospital, Deodorizing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Electrostatic Glove, S, PK12 (117823)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 3.0" S (ALU-RED-76ST-KA6PK)
- BRADY HMIG Label, 3-7/8 In. H, 3-7/8 In. W, PK50 (20035VLS)
- BRADY Lockout Padlock, Aluminum, Red, Alike, PK6 (ALU-RED-38ST-KA6PK)
- SPILL MAGIC Removable Broom Head, Blue, 3" L (204BR)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- SPILL MAGIC Absorbent Pad, Clear, 5" L, PK30 (250P30)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKIT)
- SPILL MAGIC Absorbent Acid, White, 5" L (SM202DBAN)
- SPILL MAGIC Wire Rack, Black, 9-1/2" L (201WR)
- ZORO SELECT Double Drum Base Module, Black (28667)
- Spill Magic Spill Containment Accessories