Shop All Spill Control Kits and Stations
Spill Hero
Spill Kit, Yellow, Bag
Mfr # RPKBU30-2
Zoro # G812074500
product price: $65.89
/pk 2, $32.95/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Emergency Fuel, Hazardous Spill
- Container Type Bag
- Volume Absorbed Per Kit 9 gal
- Includes (2) Disposal Bags, (2) Hazardous Waste Labels, (20) 16 in x 18 in Recycled Absorbent Pads, (3) 3 in x 4 ft Universal Absorbent Socks, Face Mask, Jar Plug N' Dike, Pair of Goggles, Pair of Nitrile Gloves
- Number of Goggles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Hero
- MFR # RPKBU30-2
- Zoro # G812074500
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Length | 16 in |
Sock Diameter | 3 in |
Sock Length | 4 ft |
Pad Width | 18 in |
Details
Item | Spill Kit |
Fluids Absorbed | Emergency Fuel, Hazardous Spill |
Container Type | Bag |
Volume Absorbed Per Kit | 9 gal |
Includes | (2) Disposal Bags, (2) Hazardous Waste Labels, (20) 16 in x 18 in Recycled Absorbent Pads, (3) 3 in x 4 ft Universal Absorbent Socks, Face Mask, Jar Plug N' Dike, Pair of Goggles, Pair of Nitrile Gloves |
Number of Goggles | 2 |
Standards | DOT, EPA Compliant |
Fluids Absorbed - Socks | Chemical, Oil, Petroleum, Water-Based |
Specialized Applications | Truck |
Container Color | Yellow |
Number of Sorbent Socks Included | 3 |
Number of Disposal Bags Included | 2 |
Number of Waste Labels Included | 2 |
Product Type | Spill Kit |
For Use With Chemical or Metal Type | Not Available |
Number of Labels Included | 2 |
Number of Pads Included | 20 |
Number of Masks Included | 1 |
Number of Pairs of Nitrile Gloves Included | 1 |
Description
Spill Kit, Fluids Absorbed Emergency Fuel, Hazardous Spill, For Use With Chemical or Metal Type Not Available, Specialized Applications Truck, Volume Absorbed Per Kit 9 gal, Container Type Bag, Yellow, Sorbents Included (40) 15 in x 18 in Universal Recycled Polypropylene Pads, (6) 3 in x 4 ft Universal Polypropylene Socks, PPE Included (2) Dust Mask, (2) Pairs Nitrile Gloves, (2) Safety Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A2, PR (22-7518B/10XL)
- 3M Versaflo Respiratory Hard Hat Assembly W/Premium Visor And Faceseal, (51131173170)
- DYMO Rhino 5200 Industrial Label Maker, 5 Lines, 6.12 x 11.25 x 3.5 (1755749)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, 2XL/3XL, Kevlar(R)/Nomex(R) (RKNAR-QC/3XLBK)
- SPILL HERO Biohazard Case w/1, BK107 Kit, PK2 (BK607-2)
- SPILL HERO Biohazard Spill Kit, PK12 (BK107-12)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT306)
- BRADY Spill Kit, Universal, Yellow (SKMA-55)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-20)
- BRADY Spill Kit Refill, Oil-Based Liquids (SKO95-R)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- Spill Hero Spill Control Supplies