Shop All Sorbents
This Product is Discontinued
Spill Hero
Sorbents, 4 qt, Universal, White (Discontinued)
Mfr # XL37N-2
Zoro # G108385518
This Product is Discontinued
Key Features
- Composition Detail Amorphous Alumina Silicate Perlite
- Volume Absorbed per Pkg. 4 qt
- Color White
- Weight 5 lb
- Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spill Hero
- MFR # XL37N-2
- Zoro # G108385518
- UPC # 769175001044
- Country of Origin United States
- Category Sorbents
Dimensions
Container Size | 6 qt |
Details
Composition Detail | Amorphous Alumina Silicate Perlite |
Volume Absorbed per Pkg. | 4 qt |
Color | White |
Weight | 5 lb |
Fluids Absorbed | Universal |
Container Type | Bottle |
Application | Food Processing |
Item | Sorbents |
Easy Clean Up | Yes |
Product Type | Universal Absorbent |
Specialized Applications | Food Processing |
Scent | Not Scented |
Standards | FDA Approved |
Features | Organic Safe and Non-Toxic, Certified Non-Leaching, Leaves Floors Dry and Non-Slippery |
Silica Free | No |
Granular Grade | 2 |
Non-Abrasive | Yes |
Green Certification or Other Recognition | ECOLOGO(R) Certified, USDA Certified Biobased Product, US EPA Design for the Environment |
Description
Universal Absorbent, Fluids Absorbed Universal, Container Type Bottle, Composition Detail Amorphous Alumina Silicate Perlite, Weight 5 lb, Volume Absorbed per Pkg. 4 qt, Granular Grade 2, Specialized Applications Food Processing, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.