Shop All Sorbents
Spill Hero
Sorbents, 4 gal, Acids, White
Mfr # XT16N
Zoro # G601209670
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Alumina Silica (Volcanic Ash)
- Volume Absorbed per Pkg. 4 gal
- Color White
- Weight 12 lb
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Hero
- MFR # XT16N
- Zoro # G601209670
- UPC # 769175002614
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 10 in |
Height | 13 1/4 in |
Container Size | 4 gal |
Container Height | 13 1/4 in |
Container Length | 10 in |
Container Depth | 10 in |
Depth | 10 in |
Description
Acid Neutralizing Granular Sorbent, Fluids Absorbed Acids, Specific Liquid Compatibility Acids, Container Type Pail, Composition Detail Amorphous Alumina Silicate Perlite, Container Type and Capacity 4 gal Pail, Weight 12 lb, Volume 4 gal, Volume Absorbed per Pkg. 4 gal, Granular Grade 2 - Fine, Deodorizing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Floor Pads, Buffing, 20in, Red, PK5 (PAD 4020 RED)
- NILFISK/ADVANCE SQUEEGEE - FRONT .125in APEX, FITS ADV, 08602463 (56393285)
- BARE GROUND SYSTEMS Bare Ground Mag Plus Liquid Deicer - 5 Gallon - BG-5P (BG-5P**)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in APEX, FITS TN (1021333)
- BRADY Sorbents, 4 in W x 4 in L, Green, Polypropylene (SRPH144)
- BRADY Sorbents, 26 gal, 15 in x 150 ft, Universal, Gray Camouflage, Polypropylene (BM15)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene (SRPH100)
- 3M Sorbents, 37 gal, 17 in x 19 in, Oil, White, Polyester, Polypropylene, Synthetic Fibers (HP-556)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Oil, White, Polypropylene (SRPO100)
- PIG Sorbents, 14 gal, 3 in x 10 ft, Universal, Blue, Vermiculite (PIG202)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (97125)
- Spill Hero Sorbents