Shop All Chemical Neutralizers
Spill Buster
Neutralizing Kit, 5 gal., Hydrofluoric
Mfr # 2903-005
Zoro # G3770840
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Absorbent Form Granular
- Container Size 12 in W x 12 in L x 15 in H
- Volume Absorbed Per Pkg. 2 gal
- Includes (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Broom, Disposal Bag, Dust Pan
- Container Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Buster
- MFR # 2903-005
- Zoro # G3770840
- UPC # 637712290353
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 12 in W x 12 in L x 15 in H |
Container Length | 12 in |
Size of Neutralizer Included | 2 gal |
Container Width | 12 in |
Container Height | 15 in |
Size of Solidifier Included | 10 lb |
Description
Spill Kit, Fluids Absorbed Hydrofluoric Acid, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 2 gal, Container Type Bucket, 5 gal Container Capacity, 12 in W x 12 in L x 15 in H Container Size, Tan, Filled, PPE Included (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Additional Components Included Broom, Disposal Bag, Dust Pan, Static Dissipative No, UV Resistant No, Product Weight 20 lb, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 13 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- SIMPLEX Spill Containment Boom, 50 ft., 8 In. (SIMPLEX 50')
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 12 (XAN3P/9180AP531-12)
- MERCON Mercury Vapor Spray, 8 oz. (20-MSPRAY-250)
- SPILL BUSTER Formaldehyde Absorber, 1.5lb, Aldehyde, PK6 (6900-032)
- SPILL BUSTER Acid Neutralizer, 5 gal., Lab Acids (2003-005)
- SPILL BUSTER Acid Neutralizer, 1.5 lb., Lab Acids, PK6 (2003-032)
- SPILL BUSTER Acid Neutralizer, 1.5lb., Hydrofluoric, PK6 (2903-032)
- SPILL BUSTER Formaldehyde Absorber, 2 gal., Aldehyde (6900-002)
- SPILL BUSTER Base Neutralizer, 2 gal., Lab Caustics (4903-002)
- ZORO SELECT Base Neutralizer, 1 gal., Pail, Granular (BASE1)
- Spill Buster Spill Control Supplies