Shop All Chemical Neutralizers
Spill Buster
Base Neutralizer Kit, 15 gal, Lab Caustics
Mfr # 4902-015
Zoro # G3770770
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Broom, Disposal Bag, Dust Pan
- Absorbent Form Granular
- Volume Absorbed Per Pkg. 3 gal
- Container Type Bucket
- Container Size 16 in W x 16 in L x 25 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Buster
- MFR # 4902-015
- Zoro # G3770770
- UPC # 637712490203
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 16 in W x 16 in L x 25 in H |
Container Width | 16 in |
Container Height | 25 in |
Size of Neutralizer Included | 5 gal |
Size of Solidifier Included | 30 lb |
Container Length | 16 in |
Description
Spill Kit, Fluids Absorbed Bases, Caustics, Neutralizes Chemical Type Bases, Volume Absorbed Per Kit 3 gal, Container Type Bucket, 5 gal Container Capacity, 16 in W x 16 in L x 25 in H Container Size, Tan, Filled, PPE Included (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Additional Components Included Broom, Disposal Bag, Dust Pan, Static Dissipative No, UV Resistant No, Product Weight 45 lb, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69842075)
- DEFENDER SAFETY HiViz Adhesive Floor Tape, Commercial Grade, 2x 75' Yellow and Black (RFT-YBH-53)
- MASTER LOCK Lockout Station, Unfilled, 9-3/4 In H (S1700)
- KLEENGUARD Nemesis Readers Prescription Safety Sunglasses, Diopter: +2.00, Black Frame, Smoke Gray Lens (22518)
- SPILL BUSTER Acid Neutralizer, 1.5lb., Hydrofluoric, PK6 (2903-032)
- SPILL BUSTER Acid Neutralizer, 5 gal., Lab Acids (2003-005)
- SPILL BUSTER Formaldehyde Absorber, 2 gal., Aldehyde (6900-002)
- SPILL BUSTER Acid Neutralizer, 2 gal., Lab Acids (2003-002)
- SPILL BUSTER Formaldehyde Absorber, 1.5lb, Aldehyde, PK6 (6900-032)
- SPILL BUSTER Base Neutralizer, 1.5lb., Caustics, PK6 (4903-032)
- ZORO SELECT Base Neutralizer, 1 gal., Pail, Granular (BASE1)
- Spill Buster Spill Control Supplies