Shop All Chemical Neutralizers
Spill Buster
Base Neutralizer, 2 gal., Lab Caustics
Mfr # 4903-002
Zoro # G3770816
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 2 Gal
- Absorbent Form Granular
- Primary Neutralizing Application Bases
- Volume Absorbed Per Pkg. 1 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Buster
- MFR # 4903-002
- Zoro # G3770816
- UPC # 637712490326
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 2 Gal |
Description
Base Neutralizing Granular Sorbent, Fluids Absorbed Chemical, Hazmat, Specific Liquid Compatibility Caustics, Potassium Hydroxide, Sodium Hydroxide, Container Type Pail, Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite, Container Type and Capacity 2 Gal Pail, Weight 10 lb, Volume 2 gal, Volume Absorbed per Pkg. 1 gal, Specialized Applications Industrial, Deodorizing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Office Sign, Employees Only, 9x3, Silver, 9" Height, 3" Width (098206)
- NMC Danger Keep Out Tag, Pk25 (RPT143G)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92723PUXXL)
- CESTUS Work Gloves , Fire Attack #1000 PR XL (FR1000 XL)
- SPILL BUSTER Acid Neutralizer, 5 gal., Lab Acids (2003-005)
- SPILL BUSTER Base Neutralizer, 5 gal., Lab Caustics (4903-005)
- SPILL BUSTER Acid Neutralizer, 2 gal., Hydrofluoric (2902-002)
- SPILL BUSTER Base Neutralizer, 1.5lb., Caustics, PK6 (4903-032)
- SPILL BUSTER Formaldehyde Neutralizer, 1 gal., PK4 (6903-001)
- SPILL BUSTER Neutralizing Spill Kit, 5 gal., Lab Acids (2004-005)
- SPILFYTER Chemical Neutralizer, Acids, 10 lb. (440010)
- Spill Buster Spill Control Supplies