Shop All Chemical Neutralizers
Spill Buster
Acid Neutralizer, 2 gal., Hydrofluoric
Mfr # 2902-002
Zoro # G3770877
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Absorbent Form Granular
- Primary Neutralizing Application Acids
- Container Type Pail
- Volume Absorbed Per Pkg. 1 gal
- Container Size 2 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Buster
- MFR # 2902-002
- Zoro # G3770877
- UPC # 637712290223
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 2 Gal |
Description
Acid Neutralizing Granular Sorbent, Fluids Absorbed Chemical, Hazmat, Specific Liquid Compatibility Hydrofluoric Acid, Container Type Pail, Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite, Container Type and Capacity 2 Gal Pail, Weight 10 lb, Volume 2 gal, Volume Absorbed per Pkg. 1 gal, Specialized Applications Industrial, Deodorizing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, Vest Style, S/M (7DD48)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- TOUGH DUCK Men's Black Polyester Jacket size 2XL (S17621)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (FX5 II)
- SPILL BUSTER Base Neutralizer, 2 gal., Lab Caustics (4903-002)
- SPILL BUSTER Acid Neutralizer, 1.5lb., Hydrofluoric, PK6 (2903-032)
- SPILL BUSTER Base Neutralizer, 5 gal., Lab Caustics (4903-005)
- SPILL BUSTER Acid Neutralizer, 5 gal., Hydrofluoric (2902-005)
- SPILL BUSTER Neutralizing Spill Kit, 5 gal., Lab Acids (2004-005)
- SPILL BUSTER Acid Neutralizer, 1.5 lb., Lab Acids, PK6 (2003-032)
- SPILFYTER Mercury Vapor Absorbing Powder, 10 oz. (520270)
- Spill Buster Spill Control Supplies