Shop All Chemical Neutralizers
Spill Buster
Acid Neutralizer, 1.5 lb., Lab Acids, PK6
Mfr # 2003-032
Zoro # G3770947
product price: $77.39
/pk 6, $12.90/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neutralizes Chemical Type Acids
- Volume Absorbed Per Pkg. 32 oz
- Container Type Shaker Bottle
- Primary Neutralizing Application Acids
- Absorbent Form Granular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Buster
- MFR # 2003-032
- Zoro # G3770947
- UPC # 637712200338
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 1.5 lb |
Description
Acid Neutralizing Granular Sorbent, Fluids Absorbed Chemical, Hazmat, Specific Liquid Compatibility Acids, Container Type Shaker Bottle, Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite, Container Type and Capacity 1.5 lb Shaker Bottle, Weight 1.5 lb, Volume 12.5 gal, Volume Absorbed per Pkg. 32 oz, Specialized Applications Industrial, Deodorizing No, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYER Size 12 Men's 8" Work Boot Aluminum Work Boot, Brown (1-2161XPA-120)
- HONEYWELL NORTH Gasket, PK5 (54003-H5)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-2D)
- BULLARD Postman Slide Chin Strap, For Use With Bullard Hard Hats Black (R50)
- SPILL BUSTER Base Neutralizer, 2 gal., Lab Caustics (4903-002)
- SPILL BUSTER Formaldehyde Absorber, 2 gal., Aldehyde (6900-002)
- SPILL BUSTER Formaldehyde Absorber, 1.5lb, Aldehyde, PK6 (6900-032)
- SPILL BUSTER Acid Neutralizer, 2 gal., Hydrofluoric (2902-002)
- SPILL BUSTER Formaldehyde Neutralizer, 1 gal., PK4 (6903-001)
- SPILL BUSTER Acid Neutralizer, 1.5lb., Hydrofluoric, PK6 (2903-032)
- SPILFYTER Formaldehyde Solidifier, 23 lb, White, PK10 (480001)
- Spill Buster Spill Control Supplies