Shop All Sorbents
Spilhyder
Sorbents, 100 gal, 32 in x 150 ft, Universal, Gray, Polypropylene
Mfr # SM-93BX
Zoro # G4667652
product price: $143.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 100 gal
- Volume Absorbed (Pack, Each) 100 gal/pk, 100 gal/pad
- Material Polypropylene
- Color Gray
- Weight 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 32 in x 150 ft |
Length | 300 ft |
Width | 32 in |
Perforated Size | 16 in x 12 in |
Roll Width | 32 in |
Perforation Along Length | 12 in |
Roll Length | 150 ft |
Perforation Along Width | 16 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 150 ft, Volume Absorbed Per Pad 12,800 oz, Volume Absorbed per Pkg. 100 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 16 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Upright Vacuum, 100 cfm, 78 dBA, 3/8 gal (UH71255V)
- MONARCH Dusting Mitts , 12PK (M920002)
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-RWY-H-DB)
- SPILHYDER Sorbents, 64 gal, 16 in x 150 ft, Universal, Camouflage, Polypropylene (DS-94BX)
- SPILHYDER Sorbents, 64 gal, 32 in x 150 ft, Universal, Camouflage, Polypropylene (DS-93BX)
- BRADY Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT300)
- CATS PRIDE Cats Pride I05090 50 lbs. Industrial Oil Absorbent (135202)
- PIG Sorbents, 9 gal, 3 in x 48 in, Universal, Blue, Vermiculite (PIG238)
- PIG Sorbents, 11 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR006)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-70)
- Spilhyder Sorbents