Shop All Sorbents
Spilfyter
Z-91 16'' x 150' Oil Only White Heavy Weight Absorbent Roll, 2PK
Mfr # 249Z91
Zoro # G611519738
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Spilfyter offers you the best in sorbent products with its Z-91 16'' x 150' oil only white heavy weight roll! Bringing you extreme wicking and overall performance this universal absorbent pad is designed for standard-use applications and it's intended to absorb machine oils. Be sure your establishment's janitorial supply closet has this pad in stock so you or your employees can quickly clean up any accidental oil leakage or spill keeping your venue sanitary and safe! This pad is perfect for manufacturing plants and other industrial companies and settings.Dimple bonded this pad has added durability and absorbency. It absorbs oil from water or land and it works well to repel water. It also floats on water to absorb oil spills. Each case is capable of absorbing a total of 64 gallons/242 liters of liquid. Keep floors counters and other surfaces clean. You can even use it proactively to prevent grime build up. Place it under or around machinery or use it as a liner on your shelves to keep them and your tools clean. It also works great as a rag for quick and effortless wipe-ups. Featuring a bright white color this pad creates a high contrast when used with hydrocarbons and other oil-based liquid and fluids! The roll is packaged in a poly bag allowing it to be safely stored inside or outside in the elements.Overall Dimensions:Width: 16''Length: 150'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Soft Pack, Meltblown, 100 Wipes, 9 in x 9 in, Unscented, 5 PK (33390)
- SCOTCH-BRITE Brush Pot/Pan W/Grip Handle (496)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56788)
- PURELL Foodservice Surface Sanitizer, 1gal. Bottle, PK4 (4341-04)
- SPILFYTER Sorbents, pH Neutral Fluids, White (670001)
- SPILFYTER Sorbents, 50 gal, 3 ft x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester (521040)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-75)
- SPILFYTER Sorbents, 14 gal, 22 in Dia., Harsh Chemicals, Yellow, Polypropylene (S2-76)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Universal, Gray, Polypropylene (G-61)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-70)
- PIG Sorbents, 7 gal, 15 in x 60 ft, Universal, Gray, Polypropylene (MAT242)
- Spilfyter Sorbents