Shop All Chemical Neutralizers
Spilfyter
Wastewater Classifier Tube Kit
Mfr # 580001
Zoro # G1917097
product price: $78.39
/pk 6, $13.07/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bobbin of Polypropylene Thread, Laminated Wastewater Classifier Chart
- Testing Parameter Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate
- Width 1 in
- Type Wastewater
- Range 0 to 13 pH, 10 ppm Hydrogen Sulfide, 10 ppm Nitrates and 1 ppm Nitrites, 10 ppm Petroleum Products and Organic Solvents, 20 ppm Flouride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 580001
- Zoro # G1917097
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Width | 1 in |
Length | 11 3/4 in |
Overall Width | 1 in |
Overall Length | 11 3/4 in |
Details
Item | Classifier Kit |
Includes | Bobbin of Polypropylene Thread, Laminated Wastewater Classifier Chart |
Testing Parameter | Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate |
Type | Wastewater |
Range | 0 to 13 pH, 10 ppm Hydrogen Sulfide, 10 ppm Nitrates and 1 ppm Nitrites, 10 ppm Petroleum Products and Organic Solvents, 20 ppm Flouride |
Detects For | Identifies Unknown Wastewater, Recommended for Domestic Preparedness |
Number of Tests | 6 |
Parameter Measurements Included | 0 to 13 pH, 1 ppm Nitrite, 10 ppm Hydrogen Sulfide, 10 ppm Nitrate, 10 ppm Petroleum/Organic Solvent, 20 ppm Fluoride |
Test Type | Classifier Kit |
Parameter Two Measurements Included | 10 ppm Hydrogen Sulfide |
Test Form | Strip |
Minimum Alkalinity Measurement | 0 pH |
Parameter Four Measurements Included | 1 ppm Nitrite |
Maximum Alkalinity Measurement | 13 pH |
Testing Parameter One | Acid/Base, Fluoride, Hydrogen Sulfide, Nitrate, Nitrite, Petroleum/Organic Solvent |
Parameter Five Measurements Included | 10 ppm Petroleum/Organic Solvent |
Parameter Three Measurements Included | 10 ppm Nitrate |
Test Detects For | Wastewater |
Description
Classifier Kit, Test Form Strip, Overall Length 11 3/4 in, Test Type Classifier Kit, Testing Parameter One Acid/Base, Fluoride, Hydrogen Sulfide, Nitrate, Nitrite, Petroleum/Organic Solvent, Overall Width 1 in, Parameter Measurements Included 0 to 13 pH, 1 ppm Nitrite, 10 ppm Hydrogen Sulfide, 10 ppm Nitrate, 10 ppm Petroleum/Organic Solvent, 20 ppm Fluoride, Number of Tests 6, pH Resolution Not Applicable, Test Detects For Wastewater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST ArcGrip Glove, Med (A780)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4060-XXL (11))
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120100)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- SPILFYTER Chemical Classifier Strips, PK50 (570050)
- SPILFYTER Chemical Classifier Tube Kit (570001)
- SPILFYTER Mercury Vapor Absorbing Powder, 10 oz. (520270)
- SPILFYTER Chemical Classifier Kit (571020)
- SPILFYTER Wastewater Classifier Chart (588888)
- ACID EATER Battery Neutralizer/Degreaser, 1 gal., PK4 (1002-004)
- Spilfyter Spill Control Supplies