Shop All Chemical Neutralizers
Spilfyter
Wastewater Classifier Chart
Mfr # 588888
Zoro # G2024644
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 13 pH, 10 ppm Hydrogen Sulfide, 10 ppm Nitrates and 1 ppm Nitrites, 10 ppm Petroleum Products and Organic Solvents, 20 ppm Flouride
- Type Wastewater
- Width 8 1/2 in
- Detects For Identifies Unknown Wastewater, Recommended for Domestic Preparedness
- Testing Parameter Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 588888
- Zoro # G2024644
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Width | 8 1/2 in |
Length | 11 in |
Overall Width | 8 1/2 in |
Overall Length | 11 in |
Details
Item | Classifier Chart |
Range | 0 to 13 pH, 10 ppm Hydrogen Sulfide, 10 ppm Nitrates and 1 ppm Nitrites, 10 ppm Petroleum Products and Organic Solvents, 20 ppm Flouride |
Type | Wastewater |
Detects For | Identifies Unknown Wastewater, Recommended for Domestic Preparedness |
Testing Parameter | Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate |
Test Type | Classifier Chart |
Test Detects For | Wastewater |
Parameter Four Measurements Included | 1 ppm Nitrite |
Test Form | Strip |
Parameter Two Measurements Included | 10 ppm Hydrogen Sulfide |
Maximum Alkalinity Measurement | 13 pH |
Minimum Alkalinity Measurement | 0 pH |
Testing Parameter One | Acid/Base, Fluoride, Hydrogen Sulfide, Nitrate, Nitrite, Petroleum/Organic Solvent |
Parameter Three Measurements Included | 10 ppm Nitrate |
Parameter Measurements Included | 0 to 13 pH, 1 ppm Nitrite, 10 ppm Hydrogen Sulfide, 10 ppm Nitrate, 10 ppm Petroleum/Organic Solvent, 20 ppm Fluoride |
Parameter Five Measurements Included | 10 ppm Petroleum/Organic Solvent |
Description
Classifier Chart, Test Form Strip, Overall Length 11 in, Test Type Classifier Chart, Testing Parameter One Acid/Base, Fluoride, Hydrogen Sulfide, Nitrate, Nitrite, Petroleum/Organic Solvent, Overall Width 8 1/2 in, Parameter Measurements Included 0 to 13 pH, 1 ppm Nitrite, 10 ppm Hydrogen Sulfide, 10 ppm Nitrate, 10 ppm Petroleum/Organic Solvent, 20 ppm Fluoride, pH Resolution Not Applicable, Test Detects For Wastewater, Parameter Five Measurements Included 10 ppm Petroleum/Organic Solvent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG SpillBlocker BarrierDikeCorner, 4-3/4 In (PLR268-BK)
- RADIANS Med Nitrile Glove (NT3700BKM)
- BRADY Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (T218)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK3 (3KAS3BLK)
- SPILFYTER Chemical Neutralizer, Acids, 5 gal. (410020)
- SPILFYTER Chemical Neutralizer, Acids, 40 lb. (440040)
- SPILFYTER Wastewater Classifier Strips, PK50 (580050)
- SPILFYTER Chemical Neutralizer, Acids, 10 lb. (440010)
- SPILFYTER Chemical Classifier Strips, PK10 (570010)
- SPILFYTER HF Acid Neutralizer, 13 lb, White, PK10 (472101)
- COUGARTRON Hy Performance Neutralizing Fluid, 1 gal (WELC3186)
- Spilfyter Chemical Neutralizers