Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Universal, Gray, Height: 41"
Mfr # 450095
Zoro # G5729455
product price: $1,022.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,022.99
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 89 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 89 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 450095
- Zoro # G5729455
- Country of Origin Unknown
- Category Spill Control Kits and Stations
Dimensions
Height | 41 in |
Container Size | 95 gal. |
Details
Item | Spill Kit |
Item - Spill Control | Spill Kit/Station |
Color | Gray |
Fluids Absorbed | Universal |
Spill Control - Fluids Absorbed | 89 gal |
Container Type | Drum |
Volume Absorbed Per Pkg. | 89 gal. |
Container Capacity | 95 gal |
Volume Absorbed per Pkg. | 89 gal |
Number of Components | 260 |
Includes | (40) 3 in x 4 ft Socks, (200) 16 in x 18 in Pads, (5) 18 in x 18 in Pillows, (6) 3 in x 10 ft Socks, (5) Disposal Bags and Twist Ties, (2 pr) Nitrile Gloves, (1 pr) Splash Goggles, (1) 95 gal Overpack Drum with Screw-Top Lid |
Lockable | No |
Static Dissipative | No |
Portable | No |
UV Resistant | Yes |
Wheels | No |
Volume Absorbed Range | 50+ gal |
Material | Polypropylene |
For Use With | Universal, Non-Aggressive Liquids |
Description
Fluids Absorbed Universal, Container Type Drum, 95 gal Container Capacity, 95 gal. Container Size, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-48IN)
- PIP Sleeves, Rubber, Yellow, L, 26500VAC, PR (199-3-LARGE)
- DUNLOP Size 16 Men's Plain Rubber Boot, Blue (8908500)
- MCR SAFETY Welding Gloves, Cowhide Palm, 2XL, PR (4500XXL)
- SPILFYTER Spill Kit, Oil-Based Liquids, Blue (305304)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- SPILFYTER Spill Kit, Universal, Gray (450055)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- SPILFYTER Absorbent Rug, Oil-Based Liquids (M-149)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-20)
- Spilfyter Spill Control Kits and Stations