Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Universal, Gray
Mfr # 4500K2
Zoro # G5607411
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Spill Control - Fluids Absorbed 22 gal
- Fluids Absorbed Universal
- Container Type Kaddie
- Volume Absorbed Per Pkg. 22 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 4500K2
- Zoro # G5607411
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 36 in |
Length | 24 in |
Width | 16 in |
Container Size | 16 in W x 24 in L x 36 in H |
Container Height | 36 in |
Container Length | 24 in |
Container Width | 16 in |
Description
Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 22 gal, Container Type Kaddie, 16 in W x 24 in L x 36 in H Container Size, Gray, Sorbents Included (5) 3 in x 4 ft Socks, (8) 10 in x 10 in Pillows, 15 in x 75 ft Universal Sorbent Roll, PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Additional Components Included Disposal Bag and Twist Tie, Spill Kaddie on Wheels, Lockable Yes, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 060)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (62-322PF/L)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586WF FLO RED)
- ACCUFORM LockoutTag, Bilingual, 6-5/8"H, PK100 (TAR464)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- SPILFYTER Dry Acid Neutralizer Spill Kit, Bucket (270005)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (205304)
- SPILFYTER Spill Kit, Oil-Based Liquids, Blue (311002)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- Spilfyter Spill Control Supplies