Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Universal, Gray
Mfr # 450055
Zoro # G5588633
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 58 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 58 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 450055
- Zoro # G5588633
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 36 in |
Container Size | 36 in H |
Container Height | 36 in |
Description
Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 58 gal, Container Type Drum, 55 gal Container Capacity, 36 in H Container Size, Gray, Sorbents Included (20) 3 in x 4 ft Socks, (200) 16 in x 18 in Pads, PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Additional Components Included 55 gal Poly Drum, Disposal Bag and Twist Tie, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Yellow (19208)
- EPSON Heat Shrink Tube, Black on White, 0.5in W (211STBWPX)
- CLEMCO Cover Lens for Apollo 20 - 25/Pkg (10C21411)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1056-XL)
- SPILFYTER Spill Kaddie Refill, Oil-Based Liquids (3500K2-R)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (205304)
- SPILFYTER Dry Acid Neutralizer Spill Kit, Bucket (270005)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- SPILFYTER Spill Kit, Oil-Based Liquids, Blue (305304)
- ZORO SELECT Spatula, Semi-Micro, 7 In (CG-1984-13)
- Spilfyter Spill Control Supplies