Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Universal, Gray
Mfr # 450030
Zoro # G5624342
original price:
$303.63
10% off
new price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 26 gal
- Container Type Drum
- Container Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 450030
- Zoro # G5624342
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 29 1/2 in |
Container Size | 29 1/2 in H |
Container Height | 29 1/2 in |
Details
Item | Spill Kit |
Color | Gray |
Fluids Absorbed | Universal |
Spill Control - Fluids Absorbed | 26 gal |
Container Type | Drum |
Container Capacity | 30 gal |
Volume Absorbed per Pkg. | 26 gal |
Number of Components | 141 |
Includes | (12) 3 in x 4 ft Socks, (125) 16 in x 18 in Pads, 30 gal Poly Drum, Disposal Bag and Twist Tie, Pair Nitrile Gloves, Pair Splash Goggles |
Portable | Yes |
Wheels | No |
Volume Absorbed Range | 20 to 29 gal |
Static Dissipative | No |
UV Resistant | Yes |
Lockable | No |
Material | Polypropylene |
For Use With | Universal, Non-Aggressive Liquids |
PPE Included | Pair Nitrile Gloves, Pair Splash Goggles |
Additional Components Included | 30 gal Poly Drum, Disposal Bag and Twist Tie |
Sorbents Included | (12) 3 in x 4 ft Socks, (125) 16 in x 18 in Pads |
Description
Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 26 gal, Container Type Drum, 30 gal Container Capacity, 29 1/2 in H Container Size, Gray, Sorbents Included (12) 3 in x 4 ft Socks, (125) 16 in x 18 in Pads, PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Additional Components Included 30 gal Poly Drum, Disposal Bag and Twist Tie, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC94)
- NMC Caution Driver Must Chock Wheels Sign, C684AB (C684AB)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (T9559-M)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (267220)
- SPILFYTER Spill Kaddie Refill, Oil-Based Liquids (3500K2-R)
- SPILFYTER Liquid Base Neutralizer Spill Kit, Bucket (405304)
- SPILFYTER Spill Kit, Oil-Based Liquids, Blue (311002)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- CONDOR Absorbent Sock, White, 10 gal., PK2 (35ZR62)
- Spilfyter Spill Control Supplies