Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Universal, Gray
Mfr # 411002
Zoro # G5501702
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Spill Control - Fluids Absorbed 13 gal
- Fluids Absorbed Universal
- Container Type Bag
- Volume Absorbed Per Pkg. 13 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 411002
- Zoro # G5501702
- Country of Origin Unknown
- Category Spill Control Kits and Stations
Dimensions
Height | 12 1/2 in |
Width | 17 1/4 in |
Container Size | 17 1/4 in W x 12 1/2 in H |
Container Height | 12 1/2 in |
Container Width | 17 1/4 in |
Description
Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 13 gal, Container Type Bag, 17 1/4 in W x 12 1/2 in H Container Size, Gray, Sorbents Included (15) 16 in x 18 in Pads, (3) 18 in x 18 in Pillows, (3) 3 in x 10 ft Socks, PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Additional Components Included Disposal Bag and Twist Tie, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 7.5 ft. Cautionion Belt (MS630-YW-CAUYB-75)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-2X)
- ZORO SELECT Vertical Glove Dispenser, PETG, 2 Boxes (6GKZ4)
- LYLE No Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0007-ED_14x10)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- SPILFYTER Spill Kit, Oil-Based Liquids, Blue (305304)
- SPILFYTER Compact Acid/Base Combo Spill Kit, Case (270002)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- SPILFYTER Spill Kaddie Refill, Oil-Based Liquids (3500K2-R)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- Spilfyter Spill Control Supplies