Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Oil-Based Liquids, Blue, Height: 41"
Mfr # 350095
Zoro # G5599867
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$781.99
Free 30-Day Returns
Key Features
- Color Blue
- Spill Control - Fluids Absorbed 89 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Drum
- Volume Absorbed Per Pkg. 89 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 350095
- Zoro # G5599867
- Country of Origin Unknown
- Category Spill Control Kits and Stations
Dimensions
Height | 41 in |
Container Size | 95 gal. |
Details
Item | Spill Kit |
Item - Spill Control | Spill Kit/Station |
Color | Blue |
Spill Control - Fluids Absorbed | 89 gal |
Fluids Absorbed | Oil-Based Liquids |
Container Type | Drum |
Volume Absorbed Per Pkg. | 89 gal. |
Container Capacity | 95 gal |
Volume Absorbed per Pkg. | 89 gal |
Number of Components | 255 |
Includes | (20) 3 in x 4 ft Socks, (200) 16 in x 18 in Pads, (10) 18 in x 18 in Pillows, (1) 8 in x 20 ft Boom, (5) Disposal Bags and Twist Ties, (2 pr) Nitrile Gloves, (1 pr) Splash Goggles, (1) 95 gal Overpack Drum with Screw-Top Lid |
Lockable | No |
Wheels | No |
Volume Absorbed Range | 50+ gal |
Static Dissipative | No |
Portable | No |
UV Resistant | Yes |
Material | Polypropylene |
For Use With | Oil-Based Liquids |
Description
Fluids Absorbed Oil-Based Liquids, Container Type Drum, 95 gal Container Capacity, 95 gal. Container Size, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONER Lindu Straw Ultimate Shade Hat (48-88-54-xl-g)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PROPLUS5)
- STI Fire Barrier Sealant, 10.1 oz., Blue (ES100)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJW4)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 (M-40)
- SPILFYTER Spill Kaddie Refill, Oil-Based Liquids (3500K2-R)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8068-YEL)
- Spilfyter Spill Control Supplies