Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Oil-Based Liquids, Blue
Mfr # 322055
Zoro # G5808083
original price:
$470.00
18% off
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 43 gal
- Container Type Drum
- Container Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 322055
- Zoro # G5808083
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 36 in |
Container Size | 36 in H |
Container Height | 36 in |
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 43 gal, Container Type Drum, 55 gal Container Capacity, 36 in H Container Size, Blue, Sorbents Included (20) 3 in x 4 ft Socks, (200) 16 in x 18 in Pads, PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Additional Components Included 55 gal Poly Drum, Disposal Bag and Twist Tie, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG560XXL)
- NEWSTRIPE Stencil, 36" Federal Pedestrian, 1/8 (10001999)
- HARRIS INDUSTRIES Banding Tape, Yellow, 2 In. W, LB24654Y (LB24654Y)
- TINGLEY Iron Eagle Rain Bib Overall, Unrated, Green, L (O22008)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (205304)
- SPILFYTER Absorbent Rug, Oil-Based Liquids (M-149)
- SPILFYTER Dry Acid Neutralizer Spill Kit, Bucket (270005)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- SPILFYTER Compact Acid/Base Combo Spill Kit, Case (270002)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4' x 1' H (PAK926-OR)
- Spilfyter Spill Control Supplies