Spilfyter

Spill Kit, Oil-Based Liquids, Blue


product price: $42.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Fluids Absorbed Oil-Based Liquids
  • Spill Control - Fluids Absorbed 3 gal
  • Container Type Bag
  • Volume Absorbed Per Pkg. 3 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4 in
Width 18 in
Container Size 18 in W x 4 in H
Container Width 18 in
Container Height 4 in

Description

Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 3 gal, Container Type Bag, 18 in W x 4 in H Container Size, Blue, Sorbents Included (2) 3 in x 4 ft Oil-Only Socks, (5) 16 in x 18 in Economy Pads, PPE Included Pair Nitrile Gloves, Additional Components Included Disposal Bag and Twist Tie, Lockable No, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.