Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Oil-Based Liquids, Blue
Mfr # 311002
Zoro # G5694455
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Spill Control - Fluids Absorbed 13 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Bag
- Volume Absorbed Per Pkg. 13 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 311002
- Zoro # G5694455
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 1/2 in |
Width | 17 1/4 in |
Container Size | 17 1/4 in W x 12 1/2 in H |
Container Width | 17 1/4 in |
Container Height | 12 1/2 in |
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 13 gal, Container Type Bag, 17 1/4 in W x 12 1/2 in H Container Size, Blue, Sorbents Included (15) 16 in x 18 in Pads, (3) 18 in x 18 in Pillows, (3) 3 in x 10 ft Socks, PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Additional Components Included Disposal Bag and Twist Tie, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Apron, 46in.Lx28in.W, White, PK1000 (MDP-46W-S)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (33-3765E/9L)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- 3M Respiratory Hard Hat Assembly ANSI Z89.1 Type I, Class G with Visor and Faceseal (M-305)
- SPILFYTER Dry Acid Neutralizer Spill Kit, Bucket (270005)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- SPILFYTER Dry Base Neutralizer Spill Kit, Bucket (270006)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 (M-40)
- ULTRATECH Containment Pool, 100 gal, 12 In H (8102)
- Spilfyter Spill Control Supplies