Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Oil-Based Liquids, Blue
Mfr # 3053BG
Zoro # G7599706
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Spill Control - Fluids Absorbed 5 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Bag
- Volume Absorbed Per Pkg. 5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 3053BG
- Zoro # G7599706
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 6 in |
Width | 22 in |
Container Size | 22 in W x 6 in L x 18 in H |
Container Length | 6 in |
Container Height | 18 in |
Container Width | 22 in |
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 5 gal, Container Type Bag, 5 gal Container Capacity, 22 in W x 6 in L x 18 in H Container Size, Blue, Sorbents Included (20) Single-Weight 16 in x 18 in Oil-Only Pads, (3) 3 in x 4 ft Oil-Only Socks, PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Additional Components Included Clear Zipper Bag, Disposal Bag, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Cabinet Shelf, 44 1/2 in W (GS422)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3LHRED)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- BRADY Ultra Reflective Numbers, 6, 6 In. H, PK10 (3020-6)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- SPILFYTER Compact Acid/Base Combo Spill Kit, Case (270002)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 (M-40)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- PURELL Body Fluid Spill Kit, 4.5" x 11.88" x 11.5", Clamshell Case, PK2 (3841-01-CLMS)
- Spilfyter Spill Control Supplies