Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Oil-Based Liquids, Blue
Mfr # 305304
Zoro # G7607311
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Spill Control - Fluids Absorbed 4 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Bucket
- Container Capacity 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 305304
- Zoro # G7607311
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 in |
Width | 12 1/2 in |
Container Size | 12 1/2 in W x 17 in H |
Container Height | 17 in |
Container Width | 12 1/2 in |
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 4 gal, Container Type Bucket, 5 gal Container Capacity, 12 1/2 in W x 17 in H Container Size, Blue, Sorbents Included (3) 16 in x 18 in Premium Pads, (4) 3 in x 4 ft Socks, PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Additional Components Included 5 gal Plastic Bucket with Snap-On Lid (Not UN-Certified), Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Helmet, Traditional, White (1910GF951)
- ACCUFORM LBL, ATT OBSERVE PRECAUTIONS, 2X2, 500/RL (MPC326)
- THOROGOOD SHOES Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 12EE)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING MED 100/BX (LGOR-M)
- SPILFYTER Spill Kit, Oil-Based Liquids, Blue (311002)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- SPILFYTER Dry Acid Neutralizer Spill Kit, Bucket (270005)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (205304)
- SPILFYTER Spill Kaddie Refill, Oil-Based Liquids (3500K2-R)
- SPILFYTER Compact Acid/Base Combo Spill Kit, Case (270002)
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR58)
- Spilfyter Spill Control Supplies