Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Chem/Hazmat, Yellow, PK4
Mfr # 205071
Zoro # G5549284
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 2 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Box
- Volume Absorbed Per Pkg. 2 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 205071
- Zoro # G5549284
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Width | 12 in |
Pad Length | 12 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Specialized Applications Cleanroom, Lab, Volume Absorbed Per Kit 2 gal, Container Type Box, 4 gal Container Capacity, Filled, Sorbents Included (10) 12 in x 12 in Light-Duty Cleanroom Pads (223122), (10) 8.5 x 17 in Medium-Duty Pillows (222004), PPE Included (2) Pair of Nitrile Gloves, (2) Pair of Splash Goggles, (2) Poly Aprons, Additional Components Included (2) Disposal Bags and Twist Ties, Plastic Cabinet with clear hinged door, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal Glove Dispenser, Clr, 144 Glove (3RZT4)
- PIP Nomex Hood, Full Face Without Bib (202-100)
- PIONEER Surveyor Mesh Back Vest, Orange, Large (V1010250U-L)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD, Tan (1740NF)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 (M-40)
- SPILFYTER Spill Kit, Universal, Gray (450055)
- SPILFYTER Dry Base Neutralizer Spill Kit, Bucket (270006)
- SPILFYTER Dry Acid Neutralizer Spill Kit, Bucket (270005)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- PIG Spill Kit Refill, Black/Yellow, Box (RFL2304)
- Spilfyter Spill Control Kits and Stations