Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Chem/Hazmat, Yellow, Height: 41"
Mfr # 250095
Zoro # G5498525
original price:
$1,016.00
19% off
new price: $814.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemical, Hazmat
- Spill Control - Fluids Absorbed 89 gal
- Container Type Drum
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 250095
- Zoro # G5498525
- UPC # 65410520289
- Country of Origin Unknown
- Category Spill Control Kits and Stations
Dimensions
Height | 41 in |
Container Size | 95 gal. |
Details
Item | Spill Kit |
Item - Spill Control | Spill Kit/Station |
Color | Yellow |
Fluids Absorbed | Chemical, Hazmat |
Spill Control - Fluids Absorbed | 89 gal |
Container Type | Drum |
Container Capacity | 95 gal |
Volume Absorbed Per Pkg. | 89 gal. |
Volume Absorbed per Pkg. | 89 gal |
Number of Components | 261 |
Includes | (40) 3 in x 4 ft Socks, (200) 16 in x 18 in Pads, (5) 18 in x 18 in Pillows, (6) 3 in x 10 ft Socks, (5) Disposal Bags and Twist Ties, (2 pr) Nitrile Gloves, (1 pr) Splash Goggles, (1) Emergency Response Guidebook, (1) 95 gal Overpack Drum with Screw-Top Lid |
Portable | No |
Volume Absorbed Range | 50+ gal |
Static Dissipative | No |
Wheels | No |
Lockable | No |
UV Resistant | Yes |
Material | Polypropylene |
For Use With | Aggressive Spills |
Description
Fluids Absorbed Chemical, Hazmat, Container Type Drum, 95 gal Container Capacity, 95 gal. Container Size, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 8EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- JAMCO Flammable Liquid Safety Cabinet, Manual, Standard (RC60)
- UNCOMMON THREADS 3106-Metro Bistro Indigo Denim (3106-76W1)
- NMC Safety First Aid Kit Sign, SF41A (SF41A)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- SPILFYTER Absorbent Rug, Oil-Based Liquids (M-149)
- SPILFYTER Spill Kaddie Refill, Oil-Based Liquids (3500K2-R)
- SPILFYTER Spill Kit, Universal, Gray (450055)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (205304)
- ENPAC Econo Safety Pail Spill Kit, Universal (13-5PKU)
- Spilfyter Spill Control Kits and Stations