Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Chem/Hazmat, Yellow
Mfr # 250030
Zoro # G5781842
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 26 gal
- Container Type Drum
- Container Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 250030
- Zoro # G5781842
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 29 1/2 in |
Container Size | 29 1/2 in H |
Container Height | 29 1/2 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 26 gal, Container Type Drum, 30 gal Container Capacity, 29 1/2 in H Container Size, Yellow, Sorbents Included (12) 3 in x 4 ft Socks, (125) 16 in x 18 in Pads, PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Additional Components Included 30 gal Poly Drum, Disposal Bag and Twist Tie, Emergency Response Guidebook, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, Men/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9003)
- RESPONDER Eyewash Station Kit, 75 Series (AK75EWN)
- STREAMLIGHT FACE CAP ASSEMBLY 88040 (SR880110)
- LABELMASTER Limited Quantity Marking, 273mmx273mm (35ZM09)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- SPILFYTER Absorbent Rug, Oil-Based Liquids (M-149)
- SPILFYTER Liquid Base Neutralizer Spill Kit, Bucket (405304)
- SPILFYTER Compact Acid/Base Combo Spill Kit, Case (270002)
- SPILFYTER Spill Kit, Oil-Based Liquids, Blue (305304)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- ENPAC Econo Safety Pail Spill Kit, Universal (13-5PKU)
- Spilfyter Spill Control Kits and Stations