Spilfyter

Spill Kit, Chem/Hazmat, Yellow


product price: $196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Spill Control - Fluids Absorbed 17 gal
  • Fluids Absorbed Chemicals, Hazardous Materials
  • Container Type Drum
  • Volume Absorbed Per Pkg. 17 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 26 1/2 in
Container Size 26 1/2 in H
Container Height 26 1/2 in

Description

Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 17 gal, Container Type Drum, 20 gal Container Capacity, 26 1/2 in H Container Size, Yellow, Sorbents Included (100) 16 in x 18 in Pads, (5) 3 in x 4 ft Socks, PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Additional Components Included 20 gal Poly Drum, Disposal Bag and Twist Tie, Emergency Response Guidebook, Lockable No, Static Dissipative No, UV Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.