Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Chem/Hazmat, Yellow
Mfr # 211001
Zoro # G5832425
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 6 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Bag
- Volume Absorbed Per Pkg. 6 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 211001
- Zoro # G5832425
- Country of Origin Unknown
- Category Spill Control Kits and Stations
Dimensions
Height | 7 in |
Width | 13 in |
Container Size | 13 in W x 7 in H |
Container Width | 13 in |
Container Height | 7 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 6 gal, Container Type Bag, 13 in W x 7 in H Container Size, Yellow, Sorbents Included (12) 12 in x 12 in Pads, (3) 10 in x 10 in Pillows, (3) 3 in x 4 ft Socks, PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Additional Components Included Disposal Bag and Twist Tie, Emergency Response Guidebook, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40086)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0099-RD_10x7)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472R30 (472R30)
- SPILFYTER Dry Base Neutralizer Spill Kit, Bucket (270006)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- SPILFYTER Absorbent Rug, Oil-Based Liquids (M-149)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (205304)
- SPILFYTER Spill Kit, Oil-Based Liquids, Blue (305304)
- HD SAFETY STORE Spill Cleanup Station, Wall Mount (AB-W915)
- Spilfyter Spill Control Supplies