Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Chem/Hazmat, White, PK4
Mfr # 682620
Zoro # G5548374
original price:
$156.00
9% off
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 2 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Box
- Volume Absorbed Per Pkg. 2 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 682620
- Zoro # G5548374
- Country of Origin United States
- Category Spill Control Kits and Stations
Details
Item | Spill Kit |
Item - Spill Control | Spill Kit/Station |
Color | White |
Spill Control - Fluids Absorbed | 2 gal |
Fluids Absorbed | Chemicals, Hazardous Materials |
Container Type | Box |
Volume Absorbed Per Pkg. | 2 gal. |
Volume Absorbed per Pkg. | 2 gal |
Volume Absorbed Per Kit | 2 gal |
Number of Components | 4 |
Includes | 1/2 gal Carton Odorous Absorbent, Disposal Bag and Twist Tie, Pair Nitrile Gloves, Whisk on Pan and Sweep |
Portable | Yes |
Wheels | No |
Volume Absorbed Range | 0 to 9 gal |
Lockable | No |
Static Dissipative | No |
UV Resistant | No |
Container Color | White |
Product Type | Spill Kit/Station |
Fluid Compatibility | Harsh Chemicals |
Additional Components Included | Disposal Bag and Twist Tie, Whisk on Pan and Sweep |
PPE Included | Pair Nitrile Gloves |
Sorbents Included | 1/2 gal Carton Odorous Absorbent |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 2 gal, Container Type Box, White, Sorbents Included 1/2 gal Carton Odorous Absorbent, PPE Included Pair Nitrile Gloves, Additional Components Included Disposal Bag and Twist Tie, Whisk on Pan and Sweep, Lockable No, Static Dissipative No, UV Resistant No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- TOUGH DUCK Fluorescent Green Polyester Parka size 2XLT (S42651)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, S/M (FS185-R-S/M)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 4XL, REG (105702-TAN4XLREG)
- SPILFYTER Absorbent Rug, Oil-Based Liquids (M-149)
- SPILFYTER Liquid Base Neutralizer Spill Kit, Bucket (405304)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 (M-40)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (205304)
- SPILFYTER Dry Acid Neutralizer Spill Kit, Bucket (270005)
- EAGLE Eagle Spill Containment 4 Drum Pallet Unit (EG-1640)
- Spilfyter Spill Control Kits and Stations