Spilfyter

Spill Kit, Chem/Hazmat, White


original price: $696.00
12% off
new price: $610.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Spill Control - Fluids Absorbed 20 gal
  • Fluids Absorbed Harsh Chemicals
  • Container Type Drum
  • Volume Absorbed Per Pkg. 20 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pillow Width 12 in
Pad Width 8 1/2 in, 12 in
Pillow Length 18 in
Pad Length 12 in, 17 in

Description

Spill Kit, Fluids Absorbed Harsh Chemicals, Specialized Applications Cleanroom, Lab, Volume Absorbed Per Kit 20 gal, Container Type Drum, 20 gal Container Capacity, Filled, Sorbents Included (12) 8.5 in x 17 Medium-Duty Cleanroom Pads (222004), (3) 18 x 18 Heavy-Duty Pillows (222016), (50) 12 x 12 in Heat-Pressed Pads (225122), PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Poly Apron, Additional Components Included 20 gal UN-Rated Overpack Drum, Lockable No, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.