Shop All Spill Control Kits and Stations
Spilfyter
Spill Kit, Chem/Hazmat, White
Mfr # 200800
Zoro # G4605754
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 8 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Wall Mounted Cabinet
- Volume Absorbed Per Pkg. 8 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 200800
- Zoro # G4605754
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 1/2 in |
Width | 15 1/2 in |
Length | 9 in |
Container Size | 15 1/2 in W x 9 in L x 18 1/2 in H |
Container Length | 9 in |
Container Height | 18 1/2 in |
Container Width | 15 1/2 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 8 gal, Container Type Wall Mounted Cabinet, 8 gal Container Capacity, 15 1/2 in W x 9 in L x 18 1/2 in H Container Size, White, Sorbents Included (10) 12 in x 12 in Pads S2-71, (10) 8 1/2 in x 17 in Pillows S2-66, PPE Included (2) Pairs of Nitrile Gloves, (2) Pairs of Splash Goggles, (2) Poly Aprons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Blank Direct Thermal 2" x 3" (LBW-0135)
- PIP Electrical Rated Gloves, Class 00, Sz 8, PR (150-00-14/8)
- TOUGH DUCK Moto Vest, WV041-BROWN-L (WV041)
- GUARDIAN FLOOR PROTECTION WtrGrd Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (MLLWG031004)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- SPILFYTER Liquid Base Neutralizer Spill Kit, Bucket (405304)
- SPILFYTER Absorbent Rug, Oil-Based Liquids (M-149)
- SPILFYTER Spill Kit, Universal, Gray (450055)
- STARDUST Wheeled Spill Kit, Chem/Hazmat (D950U)
- Spilfyter Spill Control Kits and Stations