Shop All Secondary Spill Containment
Spilfyter
Spill Kit, Chem/Hazmat, Gray
Mfr # 411101
Zoro # G6159106
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed Per Pkg. 3 gal
- Width 18 in
- Volume Absorbed Range 0 to 9 gal
- Container Type Bag
- Includes (2) 3 in x 4 ft Oil-Only Socks, (5) 16 in x 18 in Economy Pads, Disposal Bag and Twist Tie, Pair Nitrile Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 411101
- Zoro # G6159106
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 18 in |
Height | 4 in |
Container Width | 18 in |
Container Height | 4 in |
Container Size | 18 in W x 4 in H |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 3 gal, Container Type Bag, 18 in W x 4 in H Container Size, Gray, Sorbents Included (2) 3 in x 4 ft Oil-Only Socks, (5) 16 in x 18 in Economy Pads, PPE Included Pair Nitrile Gloves, Additional Components Included Disposal Bag and Twist Tie, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1170-NP_14X10 (U5-1170-NP_14X10)
- VF WORKWEAR Leather Belt, Black, 2XL (AB12BK RG XXL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (2UUF4)
- MCR SAFETY SensaTouch 5010, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, XL (10), 1000 PK (5010XL)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1162)
- PIG Refill for PIG Outdoor Leak and Drip Pad System (NPGMAT4304)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- PIG Tank Spill Containment Tray 60" L x 30" W x 4.5" H (PAK640)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1161)
- PIG PIG Utility Containment Tray 40" L x 40" W x 5" H (PAK922)
- Spilfyter Spill Control Supplies