Shop All Spill Control Kits and Stations
Spilfyter
Spill Kaddie Refill, Oil-Based Liquids
Mfr # 3500K2-R
Zoro # G8520942
original price:
$154.00
8% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Spill Control - Fluids Absorbed 25 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Refill
- Volume Absorbed Per Pkg. 25 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 3500K2-R
- Zoro # G8520942
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 1/4 in |
Width | 13 3/4 in |
Container Size | 13 3/4 in W x 20 1/4 in H |
Container Height | 20 1/4 in |
Container Width | 13 3/4 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 25 gal, Container Type Refill, 13 3/4 in W x 20 1/4 in H Container Size, Blue, White, Sorbents Included (5) 3 in x 4 ft Socks, (8) 10 in x 10 in Pillows, 15 in x 75 ft Oil-Only Sorbent Roll, PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Additional Components Included Disposal Bag and Twist Tie, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bouffant Cap, Polypropylene, White, PK1000 (56LR72)
- STEINER INDUSTRIES FR Welding Jackets, 6XL, Cotton, Men (1030-6X)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- MCR SAFETY Welding Safety Glasses, Shade 2.0 Scratch-Resistant (LW2120)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- SPILFYTER Spill Kit, Universal, Gray (450055)
- SPILFYTER Spill Kit, Oil-Based Liquids, Blue (305304)
- SPILFYTER Dry Acid Neutralizer Spill Kit, Bucket (270005)
- SPILFYTER Absorbent Rug, Oil-Based Liquids (M-149)
- CLIFT INDUSTRIES Acid Eater Battery Acid Spill Kit, Clift Industries 1006-001 (1006-001)
- Spilfyter Spill Control Kits and Stations