Shop All Spill Control Kits and Stations
Spilfyter
Spill Kaddie Refill, Chem/Hazmat
Mfr # 2500K2-R
Zoro # G7549263
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 22 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Refill
- Volume Absorbed Per Pkg. 22 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 2500K2-R
- Zoro # G7549263
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 1/4 in |
Width | 13 3/4 in |
Container Size | 13 3/4 in W x 20 1/4 in H |
Container Height | 20 1/4 in |
Container Width | 13 3/4 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 22 gal, Container Type Refill, 13 3/4 in W x 20 1/4 in H Container Size, Yellow, Sorbents Included (5) 3 in x 4 ft Socks, (8) 10 in x 10 in Pillows, 15 in x 75 ft Hazmat Sorbent Roll, PPE Included Pair Nitrile Gloves, Pair Splash Goggles, Additional Components Included Disposal Bag and Twist Tie, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON MFG Paulson A-TACÂ Wildland Firefighter Goggles, Elastic Strap, Poly Lens, (510-WEN)
- XTRATUF Size 7 Men's Steel Rubber Boot, Tan (22271G/7)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, XL (N9674XL)
- JACKSON SAFETY Quad 500 Faceshield (14220)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- SPILFYTER Dry Base Neutralizer Spill Kit, Bucket (270006)
- SPILFYTER Dry Acid Neutralizer Spill Kit, Bucket (270005)
- SPILFYTER Liquid Base Neutralizer Spill Kit, Bucket (405304)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT311)
- Spilfyter Spill Control Kits and Stations