Shop All Sorbents
Spilfyter
Sorbents, pH Neutral Fluids, White
Mfr # 670001
Zoro # G005948328
product price: $337.99
/pk 10, $33.80/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Super Absorbent Polymer
- Volume Absorbed per Pkg. 332 gal
- Weight 15 lb
- Color White
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 1/2 in |
Height | 9 in |
Depth | 16 1/2 in |
Container Depth | 16 1/2 in |
Container Height | 9 in |
Container Size | 9in x 6.5in x 16.5 Case |
Container Length | 6 1/2 in |
Description
Solidifier, Fluids Absorbed pH Neutral Fluids, Specific Liquid Compatibility pH Neutral Fluids, Container Type Shaker Bottles, Composition Detail Super Absorbent Polymer, Weight 15 lb, Volume 10 qt, Volume Absorbed per Pkg. 332 gal, Granular Grade Powder, Specialized Applications General, Deodorizing No, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01080)
- CAR DEALER DEPOT Chemical Resistant Sprayer - Gray (GR614CR)
- RIDGID BRUSH, NYLON K9204 4 in (68953)
- GRIP-RITE 35 in. W X 140 ft. L Brown Rosin Paper 2 mm (GR3614LDBR)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DS-72)
- SPILFYTER Sorbents, 56 gal, 8 in x 10 ft, Oil, White, Polypropylene (M-51S)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Oil, White, Polypropylene (M-61)
- SPILFYTER Sorbents, 15 gal, 32 in x 54 in, Universal, Green, Polypropylene, 20 PK (G-3254L)
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (DB-91BX)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-70)
- NPS SPILL CONTROL Sorbents, 1 PK (USOCK34-40)
- Spilfyter Sorbents