Shop All Sorbents
Spilfyter
Sorbents, 78 gal, 40 in x 72 in, Universal, White, Cellulose, 30 PK
Mfr # 1514072
Zoro # G5588992
product price: $244.99
/pk 30, $8.17/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 78 gal
- Material Cellulose
- Color White
- Perforations No
- Size 40 in x 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 40 in x 72 in |
Length | 6 ft |
Width | 3 1/2 ft |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Non-Aggressive Liquids, Size 40 in x 72 in, Volume Absorbed Per Pad 3.9 gal, Volume Absorbed per Pkg. 78 gal, Color/Pattern White, Material Cellulose, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Medium Flat Mop, Cut-End, White, PK12 (369070B00)
- POLE PRO Pole 20ft Pro Line Aluminum Extention (1720AL5)
- RUBBERMAID COMMERCIAL Rubbermaid Deskside Recycling Wastebasket, 7 Gallon, Green (FG295606GRN)
- PLEDGE Citrus Scent Multi-Surface Cleaner Liquid 9.7 oz (72354)
- SPILFYTER Sorbents, 16 gal, 16 in x 18 in, Oil, White, Polypropylene (OS-100)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-72)
- SPILFYTER Sorbents, 42 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (SFG-98BX)
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (GFF-91BX)
- SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- SPILFYTER Sorbents, 50 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (GFF-98BX)
- XSORB Oil Select Bi-Boom, 8" x 10 ft. (XNB310S)
- Spilfyter Sorbents