Shop All Sorbents
Spilfyter
Sorbents, 72 gal, 32 in x 150 ft, Universal, Gray, Polypropylene
Mfr # DS-97
Zoro # G5791843
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 72 gal
- Material Polypropylene
- Color Gray
- Weight 32 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 32 in x 150 ft |
Width | 32 in |
Length | 150 ft |
Perforated Size | 16 in x 12 in |
Roll Length | 150 ft |
Roll Width | 32 in |
Perforation Along Width | 16 in |
Perforation Along Length | 12 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 150 ft, Volume Absorbed per Pkg. 72 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 16 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Genuine Joe Heavy-Duty Metal Dustpan, 12", Black - GJO58143 (GJO58143)
- SPRAY & FORGET Roof Cleaner 1 gal Liquid (SF100)
- SHARK VACMOP CLEAN PADS 10PK (VMP10)
- THE PINK STUFF Fruity Scent Bathroom Cleaner Foam 25.4 oz (PIBCEXP120)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DS-72)
- SPILFYTER Sorbents, 39 gal, 18 in x 18 in, Non Aggressive, White, Polypropylene (150120)
- SPILFYTER Sorbents, 46 gal, 32 in x 150 ft, Universal, Yellow, Polypropylene (HVU-90)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-70)
- SPILFYTER Sorbents, 38 gal, 16 in x 18 in, Universal, Green, Polypropylene (G-70)
- SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- BRADY Sorbents, 71 gal (US), 8 in x 10 ft, Universal, Green, Polypropylene (SPCUN810)
- Spilfyter Sorbents