Shop All Sorbents
Spilfyter
Sorbents, 71 gal, Universal, Yellow, Polypropylene, 2 PK
Mfr # S2-96
Zoro # G4653896
product price: $205.99
/pk 2, $103.00/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 71 gal
- Material Polypropylene
- Color Yellow
- Perforations Yes
- Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 300 ft |
Width | 16" |
Details
Volume Absorbed per Pkg. | 71 gal |
Material | Polypropylene |
Color | Yellow |
Perforations | Yes |
Fluids Absorbed | Universal |
UV Resistant | No |
Item | Sorbents |
Perforated | Yes |
Layers of Construction | 2 |
Volume Absorbed Range | 50+ gal |
Spill Control - Fluids Absorbed | Universal |
Item - Spill Control | Absorbent Roll |
Volume Absorbed Per Pkg. | 71 gal. |
Static Dissipative | No |
Absorbency Weight | Light |
Volume Absorbed Per Sock/Boom | 71 gal |
Description
Fluids Absorbed Universal, Volume Absorbed per Pkg. 71 gal, Material Polypropylene, Perforated Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Disposable Microfiber Pad, White/Blue Stripes, 4.75 x 19, PK150 (2134282)
- BOARDWALK Broom Heads, White, 2" L Bristles (BWK3210)
- PLASTICOVER Carpet Protection Film, 600ft, 25lb., Clear (PCC240600PP3)
- GOFER PARTS Replacment Swivel Caster Assembly For Minuteman 172167 (GWHC00006)
- SPILFYTER Sorbents, 14 gal, 22 in Dia., Harsh Chemicals, Yellow, Polypropylene (S2-76)
- SPILFYTER Sorbents, 13 gal, 18 in x 18 in, Universal, Gray, Polypropylene (G-62)
- SPILFYTER Sorbents, 130 gal, 5 1/2 ft x 160 ft, Oil, Blue, Polypropylene (M-150)
- SPILFYTER Sorbents, 56 gal, 8 in x 10 ft, Oil, White, Polypropylene (M-51S)
- SPILFYTER Sorbents, 15 gal, 16 in x 18 in, Oil, White, Polypropylene (SFO-70.2)
- SPILFYTER Sorbents, 66 gal, 32 in x 150 ft, Oil, Blue, Polypropylene (M-90BX)
- BRADY Sorbents, 38 gal, 30 in x 200 ft, Oil, White, Polypropylene (OP350-200P)
- Spilfyter Sorbents