Shop All Sorbents
Spilfyter
Sorbents, 66 gal, 32 in x 150 ft, Oil, Blue, Polypropylene
Mfr # M-90BX
Zoro # G4683463
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 66 gal
- Material Polypropylene
- Color Blue
- Weight 32 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 32 in x 150 ft |
Width | 32 in |
Length | 150 ft |
Perforated Size | 16 in x 12 in |
Perforation Along Width | 16 in |
Roll Length | 150 ft |
Perforation Along Length | 12 in |
Roll Width | 32 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 32 in x 150 ft, Volume Absorbed per Pkg. 66 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 16 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Filter, Cloth Filter (C352-1400)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271CT)
- PURELL Cleaners & Detergents, Bottle, Fresh Citrus, 4 PK (4342-04)
- CLOROX Disinfecting Wipes, Canister, Hard, Non Porous Surfaces, 35 Wipes, 7 in x 8 in, White, Lemon, 12 Pk (01594)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-70)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-72)
- SPILFYTER Sorbents, 34 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-75)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-70)
- SPILFYTER Sorbents, 42 gal, 32 in x 150 ft, Oil, Gray, Polypropylene (SFG-97BX)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-90BX)
- PIG Sorbents, 48 gal, 8 in x 20 ft, Oil, Black, White, Polyester (BOM415)
- Spilfyter Sorbents