Shop All Sorbents
Spilfyter
Sorbents, 64 gal, 16 in x 150 ft, Oil, White, Polypropylene
Mfr # Z-91BX
Zoro # G4145504
original price:
$156.24
18% off
new price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 64 gal
- Material Polypropylene
- Color White
- Weight 16 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 in x 150 ft |
Width | 16 in |
Length | 150 ft |
Perforated Size | 8 in x 12 in |
Perforation Along Length | 12 in |
Roll Length | 150 ft |
Perforation Along Width | 8 in |
Roll Width | 16 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 16 in x 150 ft, Volume Absorbed per Pkg. 64 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 8 in x 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. PUMICE US Pumice Pumie Heavy Duty Scouring Stick For Bath/Toilet 6 in. L (HDW-12)
- STOCKHAUSN Stoko Solopol Classic Hvy Dty Hand Cleaner 2000 Ml Soft Bottle, 6PK (PN98318706)
- PFERD Handle Tip - Metal Threads (89925)
- KIMBERLY-CLARK Wypall X70 Perforated Wipes, Jumbo Roll, 12-1/2" X 13-2/5", White, 870/Roll - KIM41600 (41600)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-75)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72)
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72B)
- SPILFYTER Sorbents, 20 gal, 18 in x 18 in, HazMat, Yellow, Polypropylene (S2-62)
- SPILFYTER Sorbents, 5 ft x 80 ft, Oil, Blue, Polypropylene (M-151)
- SPILFYTER Sorbents, 14 gal, 22 in Dia., Harsh Chemicals, Yellow, Polypropylene (S2-76)
- OIL-DRI Sorbents, 19 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (L90834)
- Spilfyter Sorbents