Shop All Sorbents
Spilfyter
Sorbents, 60 gal, 3 ft x 40 in, Universal, White, Cellulose, 30 PK
Mfr # 1514036
Zoro # G5776531
product price: $203.99
/pk 30, $6.80/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 60 gal
- Material Cellulose
- Color White
- Perforations No
- Size 3 ft x 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 40 in |
Length | 3 ft |
Width | 3 ft |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Non-Aggressive Liquids, Size 3 ft x 40 in, Volume Absorbed Per Pad 2 gal, Volume Absorbed per Pkg. 60 gal, Color/Pattern White, Material Cellulose, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Window Washer, Fabric (WC350)
- F MATIC Venti 4 oz Fragrance Oil Refill, White Tea Sample (SAMPLE-PM250)
- MISTY Neutral Floor Cleaner EP, Lemon, 1gal Bottle (1033704EA)
- ALL Laundry Detergent, 52 oz Box, Powder, Unscented, 6 PK (45681)
- SPILFYTER Sorbents, 50 gal, 3 ft x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester (521040)
- SPILFYTER Sorbents, 42 gal, 3 in x 10 ft, Universal, White, Cellulose (150310)
- SPILFYTER Sorbents, 14 gal, 22 in Dia., Harsh Chemicals, Yellow, Polypropylene (S2-76)
- SPILFYTER Sorbents, 56 gal, 8 in x 10 ft, Oil, White, Polypropylene (M-51S)
- SPILFYTER Sorbents, 25 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-97BX)
- SPILFYTER Sorbents, 97 gal, 3 in x 48 in, Universal, White, Cellulose (150304)
- CONDOR Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR04)
- Spilfyter Sorbents