Shop All Sorbents
Spilfyter
Sorbents, 6 gal, 12 in x 12 in, Harsh Chemicals, Yellow, Polypropylene
Mfr # 223122
Zoro # G5501334
product price: $212.99
/pk 50, $4.26/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 6 gal
- Volume Absorbed (Pack, Each) 6 gal/pk, 15 oz/pad
- Material Polypropylene
- Color Yellow
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12 in x 12 in |
Length | 12 in |
Width | 12 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 12 in x 12 in, Volume Absorbed Per Pad 15 oz, Volume Absorbed per Pkg. 6 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 6 PK (68970)
- VIKAN 1260mm Color Coded Handle, 1 in Dia, White, Aluminum (29585)
- BONA HW FLOOR CLEANER LIQUID 32OZ (WM700051171)
- LPS Hand Cleaning Towels, Bucket Orange (09200)
- SPILFYTER Sorbents, 23 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-75)
- SPILFYTER Sorbents, 24 gal, 3 ft x 100 ft, Universal, Gray, Polypropylene (TR-90)
- SPILFYTER Sorbents, 18 gal, 32 in x 64 in, Universal, Green, Polypropylene (G-3264L)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Oil, White, Polypropylene (SFO-72BX)
- SPILFYTER Sorbents, 97 gal, 3 in x 48 in, Universal, White, Cellulose (150304)
- SPILFYTER Sorbents, 18 gal, 16 in x 18 in, Universal, Camouflage, Polypropylene (DS-75)
- SPILFYTER Sorbents, 58 gal, 32 in x 150 ft, Oil, White, Polypropylene (Z-97)
- Spilfyter Sorbents