Shop All Sorbents
Spilfyter
Sorbents, 56 gal, 20 in x 150 ft, Universal, White, Cellulose, Polypropylene
Mfr # 151048
Zoro # G5784606
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 56 gal
- Volume Absorbed (Pack, Each) 56 gal/pk
- Material Cellulose, Polypropylene
- Color White
- Weight 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 20 in x 150 ft |
Width | 20 in |
Length | 150 ft |
Perforated Size | Not Perforated |
Roll Length | 150 ft |
Roll Width | 20 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Non-Aggressive Liquids, Size 20 in x 150 ft, Volume Absorbed per Pkg. 56 gal, Color/Pattern White, Material Cellulose, Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Antiseptic Bio-Hand Wipe, Alcohol, PK25 (51173)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polypropylene, 8 PK (BOM406)
- ZEP Liquid Acid Cleaner, 1 gal Jug, Foam, 4 PK (249424)
- DAWN Dawn Foam Dish Spray 16 oz, Fresh Scent (52364)
- SPILFYTER Sorbents, 28 gal, 5 in x 10 ft, Oil, White, Polypropylene (M-54S)
- SPILFYTER Sorbents, pH Neutral Fluids, White (670001)
- SPILFYTER Sorbents, 56 gal, 8 in x 10 ft, Oil, White, Polypropylene (M-51S)
- SPILFYTER Sorbents, 22 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (S2-37)
- SPILFYTER Sorbents, 18 gal, 32 in x 64 in, Universal, Green, Polypropylene (G-3264L)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-75)
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Oil, White, Polypropylene (M-66)
- Spilfyter Sorbents