Shop All Sorbents
Spilfyter
Sorbents, 50 gal, 3 ft x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester
Mfr # 521040
Zoro # G9506472
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 50 gal
- Volume Absorbed (Pack, Each) 50 gal/pk
- Material Cotton, Polyester
- Color Gray, Muli-Color
- Weight 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3 ft x 150 ft |
Width | 36 in |
Length | 150 ft |
Perforated Size | Not Perforated |
Roll Width | 36 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Non-Aggressive Liquids, Size 3 ft x 150 ft, Volume Absorbed per Pkg. 50 gal, Color/Pattern Gray; Mixed Colors, Material Cotton, Polyester, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Non-Scratch Dish Wand, 11 1/4 in L, Blue (451A-4)
- BOBRICK Classicseries Double Tissue Dispenser, Satin - Non Controlled (B2740)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX7)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Black, Polypropylene (56869)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Harsh Chemicals, Yellow, Polypropylene (S2-75)
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Oil, White, Polypropylene (Z-91BX)
- SPILFYTER Sorbents, 5 ft x 80 ft, Oil, Blue, Polypropylene (M-151)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-72)
- SPILFYTER Sorbents, 28 gal, 5 in x 10 ft, Oil, White, Polypropylene (M-54S)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-72)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-30)
- Spilfyter Sorbents