Shop All Sorbents
Spilfyter
Sorbents, 48 gal, 16 in x 18 in, Universal, Gray, Polypropylene
Mfr # DB-7200BX
Zoro # G6201596
product price: $116.99
/pk 200, $0.58/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 48 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | 8 in x 18 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 18 in, Volume Absorbed Per Pad 0.24 gal, Volume Absorbed per Pkg. 48 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 8 in x 18 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE Front Load Washer 5 cu. ft. white (FLW-5CWH)
- ROTO ROOTER Gel Clog Remover, Bottle, 128 oz, PK4 (351399)
- SCOTCH-BRITE Surface Preparation Pad, 12In, Maroon, PK10 (SPP12)
- THE BRUSH MAN 24” Floor Squeegee, Gray Non-Marking, 6PK (FS324G)
- SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (DB-91BX)
- SPILFYTER Sorbents, 64 gal, 32 in x 300 ft, Universal, Gray, Polypropylene (DB-95BX)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-70)
- SPILFYTER Sorbents, 56 gal, 8 in x 10 ft, Oil, White, Polypropylene (M-51S)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Universal, Green, Polypropylene (G-75)
- PIG Sorbents, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT243)
- Spilfyter Sorbents